Skip Content

ST
GUARDAIR

Aluminum Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 19RT36
  • My Part #
  • Mfr. Model # 75LJ012AAUS
  • Catalog Page # N/A
  • UNSPSC # 27131502
Pistol Grip Air Gun, 12" Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for cleaning inaccessible and hard-to-reach areas, this air gun can be used to blow floor debris, and clean masonry forms, tanks, ovens, molds, and rafters, as well as machinery and storage areas. The venturi nozzle boosts thrust up to 200% over conventional air guns, while limiting static pressure to less than 30 psi should the tip become blocked. The durable cast aluminum body has a hanging hook, and the wide trigger provides a comfortable grip.

View More

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.242(B)
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 12"
  • Trigger Lever
  • Output 2.0 LbF
  • Max. Inlet Pressure 120 psi
  • Air Consumption 34 scfm
  • Outlet Size 5/8"
  • Nozzle Venturi Safety
  • Nozzle Length 2-1/4"
  • Body Material Aluminum
  • Color US Flag Pattern
  • Max. dBA 109
  • Application Cleaning
  • Overall Length 16-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.