Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GUARDAIR

72" Aluminum Air Gun Nozzle and Extension

  • Item # 19A858
  • My Part #
  • Mfr. Model # F5E072AQF
  • Catalog Page # N/A
  • UNSPSC # 27131502
72" Aluminum Air Gun Nozzle and Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Gun Nozzles

Technical Specs

  • Item Air Gun Nozzle and Extension
  • Length 72"
  • Diameter 1/4"
  • Air Consumption 185 scfm
  • Base Material Aluminum
  • Tube Material Aluminum
  • Max. dBA 101
  • For Use With Guardair Force 5 Series
  • Standards OSHA
  • Features QuietForce Nozzle, Permanently Attached Aluminum Extension, Aluminum Extension Features 3/4" NPT Thread
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products