Skip Content

DG
GUARDAIR

2-5/16" Brass Air Gun Nozzle

  • Item # 39AR18
  • My Part #
  • Mfr. Model # ASU4150NZ
  • Catalog Page # N/A
  • UNSPSC # 27131502
Air Gun Nozzle,2-5/16in.L,Brass,150 scf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Gun Nozzles

Technical Specs

  • Item Air Gun Nozzle
  • Nozzle Type Supersonic
  • Length 2-5/16"
  • Diameter 1-1/2"
  • Air Consumption 150 scfm
  • Base Material Brass
  • Tube Material No Tube
  • Inlet Size 1-1/8 to 12"
  • Max. dBA 122
  • Number of Pieces 1
  • Application Air Excavation
  • Features Patented Internal Geometry, Knurled Surface Provides Superior Grip for Tight Connection, Female Threaded Connection
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products