Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUARD DOG

Polyethylene Step Stand, 10-3/16" Overall Height, 500 lb. Load Capacity, Number of Steps 1

  • Item# 21AE21
  • Mfr. Model# NLST-1
  • Catalog Page# N/A
  • UNSPSC# 30191505
Polyethylene Step Stand, 10-3/16" Overall Height, 500 lb. Load Capacity, Number of Steps 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nestable
Feature large platform with rubber inserts for greater stability. Include straps on each side for easy handling.
Step Stands
• 500-lb. load rating
Lightweight, rustproof polyethylene stands are durable and easy to move.

View More

Technical Specs

  • Item Step Stand
  • Number of Steps 1
  • Overall Height 10-3/16"
  • Material Polyethylene
  • Load Capacity 500 lb.
  • Top Step Height 10-3/16"
  • Platform Depth 55-1/2"
  • Base Depth 26-13/16"
  • Color Yellow
  • Finish Smooth
  • Series Nestable
  • Closed Depth 26-13/16"
  • Closed Height 66-5/16"
  • Includes Rubber Inserts, Rubber Feet, and Handles
  • Step Stool Product Group Box Steps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms