Skip Content

WG
GUARD DOG SECURITY

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 550, Black

  • Item # 45MV40
  • My Part #
  • Mfr. Model # TL -GDX550
  • Catalog Page # N/A
  • UNSPSC # 39111516
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 550, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $24.95 / each

Web Price $34.04

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Type Lithium-Ion
  • Lumens 550
  • Lumens Range 450 to 750
  • Maximum Lumens Output 550
  • Run Time on High Setting 16 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 6.60"
  • Body Dia. 1.00"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 16 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Special Light Output Mode No Special Light Output
  • Includes 120VAC, Re-chargeable Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.