Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
GUARD DOG SECURITY

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 360, Black

  • Item # 31DV92
  • Mfr. Model # TL-GDM360
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 360, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $20.53 / each

List Price $47.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flashlight is waterproof and weather-resistant with a shockproof Type III aluminum alloy body. The innovative quick-set dial switch lets you easily choose Ultrabright, High, Low, Strobe, and SOS modes. The bezel can be used for self-defense or as an emergency glass breaker. This flashlight is 1" gun mountable, and it includes a rechargeable lithium-ion battery, a charger, and a convenient wrist strap.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Type Lithium-Ion
  • Lumens 360
  • Lumens Range 250 to 449
  • Maximum Lumens Output 360
  • Run Time on High Setting 20 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 6.00"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 20 hr.
  • Lamp Life 70,000 hr.
  • Switch Type Twist
  • Beam Distance 350m
  • Lens Material Glass
  • Light Output Modes High / Low
  • Flashlight Beam Type Spot
  • Special Light Output Mode SOS, Strobe
  • Weight with Batteries 8.00 oz.
  • Includes Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.