Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUARD DOG SECURITY

LED, Aluminum, Maximum Lumens Output: 220, Black, 4.25"

  • Item# 31DV90
  • Mfr. Model# TL-GDT220
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Aluminum, Maximum Lumens Output: 220, Black, 4.25" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This innovative flashlight lets you
convert it unit to a lantern for
illumination in all directions. It's water resistant with a shockproof aluminum body. The easy-to-adjust flashlight beam has zoom-in capability. Use the push-button tail switch to select High/Low/Strobe. A rechargeable lithium-ion battery and charger are included.

View More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Lamp Type LED
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable Yes
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 20 hr.
  • Length 4.25"
  • Body Dia. 0.50"
  • Lumens 220
  • Lumens Range 100 to 249
  • Run Time on High Setting 20 hr.
  • Maximum Lumens Output 220
  • Lamp Life 70,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button/Tail Switch
  • Lens Material Glass
  • Safety Rating Not Rated
  • Beam Distance 50m
  • Impact Resistance No
  • Light Output Modes High / Low
  • Special Light Output Mode Strobe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.