Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GUARD DOG SECURITY

Tactical LED, Aluminum, Maximum Lumens Output: 900, Black

  • Item# 31DV87
  • Mfr. Model# TL-GDS900
  • Catalog Page# N/A
  • UNSPSC# 39111702
Tactical LED, Aluminum, Maximum Lumens Output: 900, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $78.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flashlight is weather-resistant with a Type III aircraft-grade aluminum body that's waterproof and shockproof. It throws a bright beam up to 20 yards wide and can illuminate an enclosed area up to 100 yards away. Use the push-button tail switch to select Ultrabright, High, Low, Strobe, and SOS modes. The tough stainless steel bezel is suitable for emergency glass breaking or self-defense. The innovative glowing O-ring lets you locate the flashlight even in complete darkness. 2 rechargeable lithium-ion batteries, a charger, and a stainless steel belt clip are included.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable Yes
  • Lamp Type LED
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 32 hr.
  • Length 9.50"
  • Lumens 900
  • Lumens Range Greater Than 750
  • Run Time on High Setting 32 hr.
  • Maximum Lumens Output 900
  • Focus Spot/Flood Combination Beam
  • Lamp Life 70,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button/Tail Switch
  • Lens Material Glass
  • Safety Rating Not Rated
  • Safety Rated Not Safety Rated
  • Beam Distance 500m
  • Impact Resistance No
  • Light Output Modes High / Low
  • Special Light Output Mode SOS / Strobe
  • Weight with Batteries 12.00 oz.
  • Includes Battery, Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.