TP
GUARD DOG SECURITY

Plastic Stun Gun, 6.0 Million Stun Voltage, 3.75" Length, LED Lamp Type

  • Item # 31DV38
  • My Part #
  • Mfr. Model # SG-MH6000WH
  • Catalog Page # N/A
  • Catalog Group # H7561
  • UNSPSC # 46101504
Plastic Stun Gun, 6.0 Million Stun Voltage, 3.75" Length, LED Lamp Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Self Defense~Stun Guns


$37.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.
  • This item is restricted for international sale.

Product Details

Powerful, compact stun gun issues a loud, strong, nonlethal electrical shock that temporarily immobilizes or incapacitates would-be attackers. The built-in LED flashlight can be used to blind the target or to signal for help.

View More

Technical Specs

  • Item Stun Gun
  • Stun Voltage 6 Million
  • Length 3.75"
  • Lumens 80
  • Lamp Type LED
  • Body Material Plastic
  • Light Output Modes 1
  • Body Color White
  • Width 1-1/8"
  • Depth 5/8"
  • Features Embedded Charger for Product to Stick Directly Into Wall Socket
  • Includes Built-In Charger and Nylon Holster
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: DC, HI, IA, IL, MA, MI, MS, ND, NJ, NY, RI, and WI.

  • This item is restricted for international sale.

Alternate Search Terms