Skip Content

TP
GUARD DOG SECURITY

Plastic Stun Gun, 4.5 Million Stun Voltage, 4.25" Length, LED Lamp Type

  • Item # 31DV33
  • My Part #
  • Mfr. Model # SG-GD4500E2PK
  • Catalog Page # N/A
  • Catalog Group # H7560
  • UNSPSC # 46101504
Stun Gun,4.5 Million,10 Lumens,LED,Pink close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful, compact stun gun issues a loud, strong, nonlethal electrical shock that temporarily immobilizes or incapacitates would-be attackers. The built-in LED flashlight can be used to blind the target or to signal for help.

View More

Technical Specs

  • Item Stun Gun
  • Stun Voltage 4.5 Million
  • Length 4.25"
  • Lumens 10
  • Lamp Type LED
  • Body Material Plastic
  • Light Output Modes 1
  • Body Color Pink
  • Width 2-5/32"
  • Depth 2"
  • Features 6-Prong Shock
  • Includes Built-In Charger and Leather Holster
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: DC, HI, IA, IL, MA, MI, MS, ND, NJ, NY, RI, and WI.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.