TP
GUARD DOG SECURITY

Pink Powder Coated Finish Baton, Friction Loc, Rubber Grip, Carbon, 10-1/3" Retracted Length

  • Item # 52TA75
  • My Part #
  • Mfr. Model # BT-GDC26PK
  • Catalog Page # N/A
  • UNSPSC # 49161707
Pink Powder Coated Finish Baton, Friction Loc, Rubber Grip, Carbon, 10-1/3" Retracted Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Batons


$15.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Baton
  • Locking Type Friction Loc
  • Retracted Length 10-1/3"
  • Expanded Length 26"
  • Diameter 1-3/4"
  • Weight 11.3 oz.
  • Finish Pink Powder Coated
  • Material Rubber Grip, Carbon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms