ST
GUARD DOG SECURITY

Pepper Spray Kit, Twist Top and Key Ring

  • Item # 31DV65
  • My Part #
  • Mfr. Model # PS-GDOC1831-HA
  • Catalog Page # N/A
  • UNSPSC # 46101601
Pepper Spray Kit, Twist Top and Key Ring close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.39 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Home and Away Pepper Spray Kit includes a smaller canister that can be easily carried in a pocket on your belt with the included clip, and also a larger 4-oz. canister that can be left on a shelf, or next to a door. The concentrated formula instantly immobilizes suspects and would-be attackers, and contains a UV dye to aid with positive identification.

View More

Technical Specs

  • Item Pepper Spray Kit
  • Type Twist Top and Key Ring
  • Approx. No. of Shots 25 / 9
  • Spray Line Length (Ft.) 12
  • Color Black
  • Contains 18% OC Red Pepper, Military Tear Gas and UV Dye
  • Includes 3 oz. Can, 1/2 oz. Keychain Can, Wall Mount for 3 oz. Can
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, CA, DC, FL, HI, MA, MI, NC, NJ, NV, NY, RI, SC, and WI.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.