DG
GUARD DOG SECURITY

LED Penlight, Aluminum, Maximum Lumens Output: 50, Black, 6.50"

  • Item # 45MV53
  • My Part #
  • Mfr. Model # TP-GDL1000-BK
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Penlight, Aluminum, Maximum Lumens Output: 50, Black, 6.50" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Number of Batteries 1
  • Flashlight Battery Size CR2450N
  • Length 6.50"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 50
  • Lumens 50
  • Run Time on High Setting 16 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Battery Burn Time 16 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Rotary
  • Lens Material Glass
  • Beam Distance 5m
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms