Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GUARD DOG SECURITY

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.50"

  • Item # 31DV94
  • My Part #
  • Mfr. Model # TL-V200
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.50" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $7.61 / each

Web Price $8.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This water-resistant flashlight features a durable anodized aluminum body
and a strong bezel that lets you break glass in an emergency. Use the push-button tail switch to select High/Low/Strobe.

View More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Rechargeable No
  • Length 4.50"
  • Body Dia. 0.50"
  • Lumens 200
  • Lumens Range 100 to 249
  • Maximum Lumens Output 200
  • Run Time on High Setting 20 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 20 hr.
  • Lamp Life 70,000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Beam Distance 30m
  • Light Output Modes High / Low
  • Flashlight Beam Type Spot
  • Special Light Output Mode Strobe
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.50 In is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Just received today. Will be placed with operators in a glass manufacturing facility.They are certainly bright enough for any job. Seem well built.The only complaint and it wasnt until an operator brought it up that AI thought of it, theres no belt clip. But it is small enough to fit in your pocket easily
Date published: 2015-05-27
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31DV94, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.