Skip Content
C3
GUARD DOG

Hinged 5-Channel Cable Protector, Black, 18"

  • Item # 32RX16
  • Mfr. Model # GD5X125-ADA-B/B
  • Catalog Page # 414
  • UNSPSC # 24141510
Hinged 5-Channel Cable Protector, Black, 18" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $255.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GUARD DOG® cable protector is lightweight and easy to transport, set up, disassemble, and store. All-weather polyurethane construction. Hinged lid provides easy cable replacement. Ideal for entertainment and sporting venues, industrial, construction, and commercial applications. 1-1/4” maximum cable diameter. 5 channels. 10,500-lb. capacity.
ADA Compliant.

View More

Technical Specs

  • Item Cable Protector
  • Style Hinged
  • Material Polyurethane
  • Connection Style Dog Bone
  • Number of Channels 5
  • Cable Protection System Components Color Black
  • Cable Protection System Components Length 18"
  • Width 50"
  • Height 2"
  • Channel Width 1-1/4"
  • Channel Height 1-1/4"
  • Load Capacity 10,500 lb.
  • Cable Protection System Component Item Cable Protector
  • For Use With Amusement Parks, Entertainment Venues, Sporting Events, and Most Public Commercial, Industrial, Construction, and Utility Applications
  • Max. Cable Dia. 1-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.