Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GUARD DOG

Hinged 3-Channel Cable Protector, Black, Orange, 36"

  • Item # 22F227
  • Mfr. Model # GD3X75-ST-O/B
  • Catalog Page # 414
  • UNSPSC # 24141510
Hinged 3-Channel Cable Protector, Black, Orange, 36" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $209.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GUARD DOG® cable protector is lightweight and easy to transport, set up, disassemble, and store. All-weather polyurethane construction with dog bone connectors. Hinged lid provides easy cable replacement. Low-profile offers safe and easy crossing for vehicle and pedestrian traffic. Ideal for entertainment and sporting venues, industrial, construction, and commercial applications. 3/4” maximum cable diameter. 3 channels. 17,000-lb. capacity.

View More

Technical Specs

  • Item Cable Protector
  • Style Hinged
  • Material Polyurethane
  • Connection Style Dog Bone
  • Number of Channels 3
  • Cable Protection System Components Color Black, Orange
  • Cable Protection System Components Length 36"
  • Width 13-3/4"
  • Height 1-1/4"
  • Channel Width 3/4"
  • Channel Height 1-1/4"
  • Load Capacity 17,000 lb.
  • Cable Protection System Component Item Cable Protector
  • For Use With Vehicle and pedestrian traffic. Ideal for amusement parks, entertainment venues, sporting events, industrial, construction, commercial applications
  • Max. Cable Dia. 3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.