Skip Content

TP
CHECKERS

Drop Over 2-Channel Modular Hose Bridge, Black, Orange, 36"

  • Item # 5MKK4
  • My Part #
  • Mfr. Model # CL2X150-5GD
  • Catalog Page # 399
  • UNSPSC # 24141510
Drop Over 2-Channel Modular Hose Bridge, Black, Orange, 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $269.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The GUARD DOGĀ® modular hose bridge is ideal for protecting cables and hose lines from vehicle traffic. Drop-over hose bridge has a 1-1/2"W x 1-1/2"H channel. All-weather polyurethane construction. 1-1/2" maximum cable diameter.

View More

Technical Specs

  • Item Modular Hose Bridge
  • Style Drop Over
  • Material Polyurethane
  • Connection Style Dog Bone
  • Number of Channels 2
  • Cable Protection System Components Color Black, Orange
  • Cable Protection System Components Length 36"
  • Width 13"
  • Height 2"
  • Channel Width 1-1/2"
  • Channel Height 1-1/2"
  • Load Capacity 10,500 lb.
  • Cable Protection System Component Item Modular Hose Bridge
  • For Use With Optional Expandable System for 5-channel Guard Dog. This is a Bridge for two 5MKJ8
  • Max. Cable Dia. 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.