Skip Content

TP
GTO

Slide Gate Operator, Dual Slave Operator

  • Item # 13X162
  • My Part #
  • Mfr. Model # PRO-SL2200B
  • Catalog Page # N/A
  • UNSPSC # 30171512
Slide Gate Operator, Dual Slave Operator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,291.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 95.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Slide Gate Operator
  • Type Dual Gate, Light to Medium Duty
  • Voltage 12VDC Rechargeable Battery
  • Cycle 1 ft. per Second to Open
  • Height 18"
  • Max. Capacity 30 ft. Gate, 1,000 lb.
  • Safety Features Soft Start/Soft Stop, Adustable Obstruction Sensing, Auto Close, Manual Chain Release, Internal Friction Disc Brake/Lock
  • Standards UL325 5th Edition & ETL listed
  • For Use With 13X161 (Dual Slide Gate Operation), 13X176, 13X185, 13X164, 13X165, 13X167
  • Includes Gate Operator, Battery Backup, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.