Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
GTO

Wireless Intercom/Keypad

  • Item# 13X168
  • Mfr. Model# F3100MBC
  • Catalog Page# N/A
  • UNSPSC# 46171619
Wireless Intercom/Keypad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $362.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor & Indoor Intercom Kit
  • Type Wireless Gate Entry Control
  • Operation Clear 2-Way Wireless Communication Up to 500ft. Program Up to 100 Entry Codes. Proximity Detection Backlit Keypad. Indoor Base Station Has Rechargable Battery & Can Be Used Anywhere.
  • For Use With 13X169, 13X172, 13X173, 29RV46, 13X161, 13X162, 13X156, 13X157, 36A984, 36A985, 36A982, 36A983
  • Includes Outdoor Intercom/Keypad, Indoor Base Station, Battery and Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Hopeful So far I have been unable to get the intercom to work well. The gate is about 250 feet away from the house, but the reception only works if the unit is outside the front door, not from inside the house. Perhaps there is some sort of booster that I can add for better reception. August 10, 2013
  • 2016-09-28 T18:33:00.849-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13X168, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.