Skip Content

 
GRUVLOK

Rigidlok(r) Coupling

Rigidlok(r) Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rigidlok(R) Coupling 
  • Connection Type Grooved 
  • Body Material Ductile Iron 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Nominal Size
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Nominal Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
0390013514
2"
750 psi

$30.10 / each

Enter location to check availability
Catalog Page #  3462 

Price $30.10 / each

Technical Specs

  • Item Rigidlok(R) Coupling
  • Nominal Size 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 750 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390013522
2-1/2"
750 psi

$32.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $32.15 / each

Technical Specs

  • Item Rigidlok(R) Coupling
  • Nominal Size 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 750 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390013530
3"
750 psi

$37.90 / each

Enter location to check availability
Catalog Page #  3462 

Price $37.90 / each

Technical Specs

  • Item Rigidlok(R) Coupling
  • Nominal Size 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 750 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390013548
4"
750 psi

$53.50 / each

Enter location to check availability
Catalog Page #  3462 

Price $53.50 / each

Technical Specs

  • Item Rigidlok(R) Coupling
  • Nominal Size 4"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 750 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390013563
6"
750 psi

$89.95 / each

Enter location to check availability
Catalog Page #  3462 

Price $89.95 / each

Technical Specs

  • Item Rigidlok(R) Coupling
  • Nominal Size 6"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 750 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390013571
8"
600 psi

$137.80 / each

Enter location to check availability
Catalog Page #  3462 

Price $137.80 / each

Technical Specs

  • Item Rigidlok(R) Coupling
  • Nominal Size 8"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 600 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More