Skip Content

TP
GRUVLOK

Grooved-Style Butterfly Valve, Ductile Iron, 300 psi, 2-1/2" Pipe Size

  • Item # 3DVX7
  • My Part #
  • Mfr. Model # 7005015024
  • Catalog Page # 2835
  • UNSPSC # 40141620
Butterfly Valve,Grooved,2 1/2 In,Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $488.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ductile-Iron Grooved Butterfly Valves

• Max. pressure: 300 psi Temp. range: -40° to 230°F
Corrosion-resistant stainless steel stems have a secondary seal that provides a lifetime lubrication chamber. With EPDM liner and 4 bolt holes.
Note: Not for use in petroleum applications.
Gear-Operated
With 2 internal switches: 1 is wired for supervisory service; the other is for use as an auxiliary switch. Switches are rated for 11A at 125/150VAC; 0.5A at 125VDC; 0.25A at 250VDC.
UL Listed; FM Approved.

View More

Technical Specs

  • Item Butterfly Valve
  • Style Grooved
  • Body Material Ductile Iron
  • Max. Water Pressure 300 psi
  • Pipe Size 2-1/2"
  • Temp. Range -40 to 230 Degrees F
  • Liner Material EPDM
  • Handle Type Lever
  • Number of Bolt Holes 4
  • Standards UL/FM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.