ST
GRUVLOK

Gasket, Nitrile, Mfr. No. 0390003044 and 0390013530 For Use With

  • Item # 39A249
  • My Part #
  • Mfr. Model # 0390079168
  • Catalog Page # 2779
  • UNSPSC # 31181502
Gasket,  Nitrile,  Mfr. No. 0390003044 and 0390013530 For Use With close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Replacement Parts~Parts


$33.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Gruvlok® standard coupling gasket is for use with mineral oils, petroleum products, vegetable oils, and air contaminated with petroleum oils. Not for use in hot water applications.

View More

Technical Specs

  • Item Gasket
  • Type Grade T
  • Size 3 in
  • Material of Construction Nitrile
  • Temp. Range -20 Degrees to 180 Degrees F
  • For Use With Mfr. No. 0390003044 and 0390013530
  • Compliance ASTM D2000, NSF Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms