Skip Content

 
GRUVLOK

90 Degree Elbows

90 Degree Elbows close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Basic Fitting Material Metal 
  • Pipe Fitting Material Ductile Iron 
  • Basic Fitting Shape Elbow 
  • Specific Fitting Shape 90 Degrees Elbow 
  • Fitting Connection Type Grooved 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Standards
Please Select
Nominal Size
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Standards
Nominal Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
0390014223
ASME B31.1, B31.9, ASTM A536, NFPA 31
2"
1000 psi

$31.05 / each

Enter location to check availability
Catalog Page #  3462 

Price $31.05 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 31
  • Nominal Size 2"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014249
ASME B31.1, B31.9, ASTM A536, NFPA 32
2-1/2"
1000 psi

$35.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $35.15 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 32
  • Nominal Size 2-1/2"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014264
ASME B31.1, B31.9, ASTM A536, NFPA 33
3"
1000 psi

$56.60 / each

Enter location to check availability
Catalog Page #  3462 

Price $56.60 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 33
  • Nominal Size 3"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014306
ASME B31.1, B31.9, ASTM A536, NFPA 34
4"
1000 psi

$62.45 / each

Enter location to check availability
Catalog Page #  3462 

Price $62.45 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 34
  • Nominal Size 4"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014363
ASME B31.1, B31.9, ASTM A536, NFPA 35
6"
1000 psi

$179.00 / each

Enter location to check availability
Catalog Page #  3462 

Price $179.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 35
  • Nominal Size 6"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390014389
ASME B31.1, B31.9, ASTM A536, NFPA 36
8"
800 psi

$357.00 / each

Enter location to check availability
Catalog Page #  3462 

Price $357.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 36
  • Nominal Size 8"
  • Max. Pressure 800 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More