Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
GRUVLOK

3" Nominal Size Ductile Iron Rigidlok® Coupling

  • Item # 2XET9
  • Mfr. Model # 0390013530
  • Catalog Page # 2834
  • UNSPSC # 40141720
3" Nominal Size Ductile Iron Rigidlok® Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $37.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Gruvlok® standard coupling has flexible, grooved-end pipe joints to help reduce noise and vibration transmission. Rigidlok® coupling separates pipe ends and guides the coupling into position as bolts are tightened.
Note: EPDM Gaskets not for use in petroleum applications.

View More

Technical Specs

  • Item Rigidlok(R) Coupling
  • Pipe Fitting Material Ductile Iron
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 21
  • Nominal Size 3"
  • Max. Pressure 750 psi
  • Gasket Material EPDM
  • Bolt Size 1/2" x 3"
  • Temp. Range -40 Degrees to 250 Degrees F
  • Max. Load 7,216 lb.
  • Pipe End Separation 0" to 1/8"
  • Fits Pipe O.D. 3-1/2"
  • Color Orange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.