Skip Content

 
GRUVLOK

Concentric Reducer

Concentric Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Concentric Reducer 
  • Connection Type Grooved 
  • Body Material Ductile Iron 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Nominal Size
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Nominal Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
0390028413
2-1/2" x 2"
1000 psi

$41.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $41.15 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 2-1/2" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
390028447
3" x 2"
1000 psi

$46.85 / each

Enter location to check availability
Catalog Page #  3462 

Price $46.85 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 3" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390028462
3" x 2-1/2"
1000 psi

$47.95 / each

Enter location to check availability
Catalog Page #  3462 

Price $47.95 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 3" x 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
390028629
4" x 2"
1000 psi

$56.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $56.15 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 4" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390028645
4" x 2-1/2"
1000 psi

$58.30 / each

Enter location to check availability
Catalog Page #  3462 

Price $58.30 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 4" x 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390028660
4" x 3"
1000 psi

$63.00 / each

Enter location to check availability
Catalog Page #  3462 

Price $63.00 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 4" x 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
390028884
6" x 2"
1000 psi

$107.60 / each

Enter location to check availability
Catalog Page #  3462 

Price $107.60 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 6" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390028926
6" x 3"
1000 psi

$107.60 / each

Enter location to check availability
Catalog Page #  3462 

Price $107.60 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 6" x 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390028967
6" x 4"
1000 psi

$103.60 / each

Enter location to check availability
Catalog Page #  3462 

Price $103.60 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 6" x 4"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390029148
8" x 4"
800 psi

$189.50 / each

Enter location to check availability
Catalog Page #  3462 

Price $189.50 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 8" x 4"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 800 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390029221
8" x 6"
800 psi

$241.00 / each

Enter location to check availability
Catalog Page #  3462 

Price $241.00 / each

Technical Specs

  • Item Concentric Reducer
  • Nominal Size 8" x 6"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 800 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More