Skip Content

 
GRUVLOK

Clamp with Grooved Branch

Clamp with Grooved Branch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Clamp with Grooved Branch 
  • Connection Type Grooved 
  • Body Material Ductile Iron 
  • Max. Pressure 500 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Nominal Size
Please Select

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Nominal Size
Price
Qty
Please use Qty box to add item(s) to cart.
0390173367
4" x 2"

$61.80 / each

Enter location to check availability
Catalog Page #  3462 

Price $61.80 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 4" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173383
4" x 2-1/2"

$61.80 / each

Enter location to check availability
Catalog Page #  3462 

Price $61.80 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 4" x 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173417
4" x 3"

$71.20 / each

Enter location to check availability
Catalog Page #  3462 

Price $71.20 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 4" x 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173631
6" x 2"

$81.15 / each

Enter location to check availability
Catalog Page #  3462 

Price $81.15 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 6" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173664
6" x 2-1/2"

$87.65 / each

Enter location to check availability
Catalog Page #  3462 

Price $87.65 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 6" x 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173698
6" x 3"

$86.40 / each

Enter location to check availability
Catalog Page #  3462 

Price $86.40 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 6" x 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173755
6" x 4"

$102.75 / each

Enter location to check availability
Catalog Page #  3462 

Price $102.75 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 6" x 4"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173805
8" x 2"

$134.90 / each

Enter location to check availability
Catalog Page #  3462 

Price $134.90 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 8" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173821
8" x 2-1/2"

$137.55 / each

Enter location to check availability
Catalog Page #  3462 

Price $137.55 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 8" x 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173847
8" x 3"

$137.55 / each

Enter location to check availability
Catalog Page #  3462 

Price $137.55 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 8" x 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390173904
8" x 4"

$141.20 / each

Enter location to check availability
Catalog Page #  3462 

Price $141.20 / each

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 8" x 4"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More