Skip Content

 
GRUVLOK

Clamp with FNPT Branch

Clamp with FNPT Branch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Clamp with FNPT Branch 
  • Connection Type Grooved 
  • Body Material Ductile Iron 
  • Max. Pressure 500 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Nominal Size
Please Select

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Nominal Size
Price
Qty
Please use Qty box to add item(s) to cart.
0390171049
2" x 1-1/2"

$49.30 / each

Enter location to check availability
Catalog Page #  3462 

Price $49.30 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 2" x 1-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390175123
2-1/2" x 1-1/2"

$50.25 / each

Enter location to check availability
Catalog Page #  3462 

Price $50.25 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 2-1/2" x 1-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171163
3" x 1-1/2"

$51.40 / each

Enter location to check availability
Catalog Page #  3462 

Price $51.40 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 3" x 1-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171189
3" x 2"

$60.85 / each

Enter location to check availability
Catalog Page #  3462 

Price $60.85 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 3" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171262
4" x 1-1/2"

$63.65 / each

Enter location to check availability
Catalog Page #  3462 

Price $63.65 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 4" x 1-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171288
4" x 2"

$63.65 / each

Enter location to check availability
Catalog Page #  3462 

Price $63.65 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 4" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171528
6" x 2"

$78.90 / each

Enter location to check availability
Catalog Page #  3462 

Price $78.90 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 6" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171544
6" x 2-1/2"

$87.75 / each

Enter location to check availability
Catalog Page #  3462 

Price $87.75 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 6" x 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171700
8" x 2"

$130.45 / each

Enter location to check availability
Catalog Page #  3462 

Price $130.45 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 8" x 2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390171726
8" x 2-1/2"

$130.45 / each

Enter location to check availability
Catalog Page #  3462 

Price $130.45 / each

Technical Specs

  • Item Clamp with FNPT Branch
  • Nominal Size 8" x 2-1/2"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More