Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
GRUVLOK

8" x 3" Nominal Size Ductile Iron Clamp with Grooved Branch

  • Item# 2XEZ3
  • Mfr. Model# 0390173847
  • Catalog Page# 3462
  • UNSPSC# 31162906
8" x 3" Nominal Size Ductile Iron Clamp with Grooved Branch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $137.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Gruvlok® clamp attaches at any location along the pipe to provide a quick and easy outlet that maintains a leaktight seal under both positive pressure and vacuum conditions.
Note: Not for use in petroleum applications.

View More

Technical Specs

  • Item Clamp with Grooved Branch
  • Nominal Size 8" x 3"
  • Connection Type Grooved
  • Body Material Ductile Iron
  • Max. Pressure 500 psi
  • Bolt Size 3/4 x 4-1/2"
  • Temp. Range -40 Degrees to 230 Degrees F
  • Color Orange
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 69
  • Compliance 31
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.