Skip Content

 
GRUVLOK

Caps

Caps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Basic Fitting Material Metal 
  • Pipe Fitting Material Ductile Iron 
  • Basic Fitting Shape Cap 
  • Specific Fitting Shape Cap 
  • Fitting Connection Type Grooved 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Standards
Please Select
Nominal Size
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • GRUVLOK 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Standards
Nominal Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
0390030146
ASME B31.1, B31.9, ASTM A536, NFPA 92
2"
1000 psi

$26.00 / each

Enter location to check availability
Catalog Page #  2835 

Price $26.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 92
  • Nominal Size 2"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390030187
ASME B31.1, B31.9, ASTM A536, NFPA 93
3"
1000 psi

$30.50 / each

Enter location to check availability
Catalog Page #  2835 

Price $30.50 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 93
  • Nominal Size 3"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390030229
ASME B31.1, B31.9, ASTM A536, NFPA 94
4"
1000 psi

$31.65 / each

Enter location to check availability
Catalog Page #  2835 

Price $31.65 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 94
  • Nominal Size 4"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390030302
ASME B31.1, B31.9, ASTM A536, NFPA 95
6"
1000 psi

$69.80 / each

Enter location to check availability
Catalog Page #  2835 

Price $69.80 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 95
  • Nominal Size 6"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390030385
ASME B31.1, B31.9, ASTM A536, NFPA 96
8"
800 psi

$116.45 / each

Enter location to check availability
Catalog Page #  2835 

Price $116.45 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 96
  • Nominal Size 8"
  • Max. Pressure 800 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
0390030161
ASME B31.1, B31.9, ASTM A536, NFPA 97
2-1/2"
1000 psi

$27.05 / each

Enter location to check availability
Catalog Page #  2835 

Price $27.05 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material Ductile Iron
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type Grooved
  • Standards ASME B31.1, B31.9, ASTM A536, NFPA 97
  • Nominal Size 2-1/2"
  • Max. Pressure 1000 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More