Skip Content
DG
GRUNDFOS

Cast Iron Flange Adapter, 3/4 NPT Pipe Size (In.)

  • Item # 19H318
  • My Part #
  • Mfr. Model # GF 15/26
  • Catalog Page # N/A
  • UNSPSC # 40151726
Flange Adapter,3/4 In NPT,CI,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flange Adapter
  • Pipe Size (In.) 3/4 NPT
  • For Pump Number 2CGL6, 2CGL7, 2P310, 2P410, 4HY93, 4HY98, 4JA10, 4PCE8, 15E562, 15E563, all Cast Iron GF 15/26 pumps
  • Material Cast Iron
  • Fits Pump 2CGL6, 2CGL7, 2P310, 2P410, 4HY93, 4HY98, 4JA10, 4PCE8, 15E562, 15E563, all Cast Iron GF 15/26 pumps
  • Gasket Included
  • Includes Cap Screws and Nuts
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.