Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GRUNDFOS

1/8 HP Stainless Steel Hot Water Return Line Hot Water Circulator Pump

  • Item# 4VZJ6
  • Mfr. Model# UP15-29SU
  • Catalog Page# N/A
  • UNSPSC# 40151504
1/8 HP Stainless Steel Hot Water Return Line Hot Water Circulator Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type Hot Water Return Line
  • Series UP
  • HP 1/8
  • Voltage 115
  • Phase 1
  • Inlet/Outlet Size 1-7/8"
  • Connection Style Union
  • Face to Face Dimension 5-7/8"
  • Max. GPM @ Head 18 gpm @ 1 ft.
  • Best Efficiency GPM @ Head 10 gpm @ 5.4 ft.
  • Min. GPM @ Head 2 gpm @ 9 ft.
  • Shut-Off 10 ft.
  • Housing Material Stainless Steel
  • Drive Type Direct
  • Length 5-7/8"
  • Width 5-1/2"
  • Loop Configuration Open
  • Flange/Union Included No
  • Max. Operating Pressure 145 psi
  • Max. Temp. 230 Degrees F
  • Amps 0.75
  • RPM 2180
  • Number of Speeds 1
  • Thermal Protection Auto
  • Impeller Material PES Composite
  • Shaft Material Aluminum Oxide Ceramic
  • Mechanical Seal Wet Rotor
  • Features Maintenance Free
  • Manufacturers Warranty Length 2 yr.
  • Compliance Certified For Use in Potable Water Applications in CA and VT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.