Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GRUNDFOS

1/6 HP Stainless Steel Wet Rotor, Maintenance Free Hot Water Circulator Pump

  • Item# 2DDY4
  • Mfr. Model# UPS15-35SFC
  • Catalog Page# N/A
  • UNSPSC# 40151504
1/6 HP Stainless Steel Wet Rotor, Maintenance Free Hot Water Circulator Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type Wet Rotor, Maintenance Free
  • Series UP
  • HP 1/6
  • Voltage 115
  • Phase 1
  • Inlet/Outlet Size GF 15/26
  • Connection Style Flanged
  • Face to Face Dimension 6-1/2"
  • Max. GPM @ Head 19 gpm @ 1 ft.
  • Best Efficiency GPM @ Head 8 gpm @ 6.3 ft.
  • Min. GPM @ Head 2 gpm @ 10 ft.
  • Shut-Off 11.1 ft.
  • Housing Material Stainless Steel
  • Drive Type Direct
  • Length 6-1/2"
  • Width 5-1/2"
  • Loop Configuration Open
  • Flange/Union Included No
  • Includes Gaskets
  • Max. Operating Pressure 145 psi
  • Max. Temp. 165 Degrees F
  • Amps 0.95
  • RPM 3420
  • Number of Speeds 3
  • Thermal Protection Auto
  • Impeller Material PES Composite
  • Shaft Material Aluminum Oxide Ceramic
  • Mechanical Seal Wet Rotor
  • Features 3-Speed, Maintenance Free
  • Manufacturers Warranty Length 3 yr.
  • Compliance Certified For Use in Potable Water Applications in CA and VT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.