Skip Content

C3
GROZ

3.54" x 11" Heavy Duty Series Modular Air Line Lubricator

  • Item # 36JN62
  • My Part #
  • Mfr. Model # 36JN62
  • Catalog Page # N/A
  • UNSPSC # 27131604
3.54" x 11" Heavy Duty Series Modular Air Line Lubricator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum bowl construction helps make this modular air line lubricator suitable for use in heavy duty applications.

View More

Technical Specs

  • Item Modular Air Line Lubricator
  • Series Heavy Duty
  • Bowl Material Aluminum
  • Pipe Size 1" NPT
  • Max. Flow 318 cfm
  • Max. Pressure 290 psi
  • Body Material Aluminum
  • Max. Temp. 140 Degrees F
  • Bowl Size 9 oz.
  • Oil Capacity 6.8 oz.
  • Oil Feed Type Micromist
  • Sight Dome Included No
  • Max. Pipe Run 50 ft.
  • Drain Included No
  • Overall Height 11"
  • Overall Width 3.54"
  • Replaces Dynaflo 0411033, Jupiter 82200270
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.