Skip Content

ST
GROZ

3/4" NPT Filter/Regulator/Lubricator

  • Item # 7DX49
  • My Part #
  • Mfr. Model # 7DX49
  • Catalog Page # N/A
  • UNSPSC # 27131603
Filter/Regulator/Lubricator,3/4In,175cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $605.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.4 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Pipe Size 3/4" NPT
  • Max. Flow 175 cfm
  • Filter Rating 40 micron
  • Max. Pressure 290 psi
  • Max. Temp. 140 Degrees F
  • Bowl Size 5.6 oz.
  • Bowl Material Aluminum
  • Number of Pieces 7
  • Drain Type Semi Automatic
  • Overall Height 10.43"
  • Overall Width 3.54"
  • Size Heavy-Duty
  • Replaces Dynaflo 0425951, Jupiter 82218108
  • Includes (1) 36JN53 Compressed Air Filter, (1) 36JN45 Air Regulator, (1) 36JN61 Modular Air Line Lubricator, (2) 36JP07 Mounting Clamp, (2) 36JN99 Pipe Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.