Skip Content

NC
GROZ

290 psi Heavy-Duty Compressed Air Filter

  • Item # 36JN53
  • My Part #
  • Mfr. Model # 36JN53
  • Catalog Page # N/A
  • UNSPSC # 40161505
290 psi Heavy-Duty Compressed Air Filter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compressed air filter features aluminum housing and is designed for use in heavy-duty applications.

View More

Technical Specs

  • Item Compressed Air Filter
  • Size Heavy-Duty
  • Pipe Size 3/4" NPT
  • Max. Flow 175 cfm
  • Filter Rating 40 micron
  • Max. Pressure 290 psi
  • Max. Temp. 140 Degrees F
  • Bowl Size 5.6 oz.
  • Bowl Material Aluminum
  • Drain Type Semi Automatic
  • Filter Media Compressed Air
  • Housing Material Aluminum
  • Overall Height 10.43"
  • Overall Width 3.54"
  • Replaces Dynaflo 0411024, Jupiter 82199654
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.