Skip Content

ST
GROZ

145 psi Standard Compressed Air Filter

  • Item # 36JN51
  • My Part #
  • Mfr. Model # 36JN51
  • Catalog Page # 2609
  • UNSPSC # 40161505
Compressed Air Filter,1/2" NPT,Standard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps separate dirt, dust, and moisture from compressed air and features a built-in nighttime drain that automatically operates once the main air line is turned off. Bronze filter element provides long service life.

View More

Technical Specs

  • Item Compressed Air Filter
  • Size Standard
  • Pipe Size 1/2" NPT
  • Max. Flow 125 cfm
  • Filter Rating 40 micron
  • Max. Pressure 145 psi
  • Max. Temp. 140 Degrees F
  • Bowl Size 1.5 oz.
  • Bowl Material Polycarbonate with Guard
  • Drain Type Semi Automatic
  • Filter Media Compressed Air
  • Housing Material Aluminum
  • Overall Height 6.77"
  • Overall Width 2.75"
  • Replaces Dynaflo 0425925, Jupiter 42007831
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.