Skip Content
NC
GROZ

1.57" x 5.31" Miniature Series Modular Air Line Lubricator

  • Item # 36JN55
  • My Part #
  • Mfr. Model # 36JN55
  • Catalog Page # 2669
  • UNSPSC # 27131604
Air Lubricator,1/8in NPT,16 cfm,145 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maintains a constant oil-to-air density to help increase air tool life.

View More

Technical Specs

  • Item Modular Air Line Lubricator
  • Series Miniature
  • Bowl Material Polycarbonate with Guard
  • Pipe Size 1/8" NPT
  • Max. Flow 16 cfm
  • Max. Pressure 145 psi
  • Body Material Aluminum
  • Max. Temp. 140 Degrees F
  • Bowl Size 1.3 oz.
  • Oil Capacity 0.6 oz.
  • Oil Feed Type Micromist
  • Sight Dome Included No
  • Max. Pipe Run 50 ft.
  • Drain Included No
  • Overall Height 5.31"
  • Overall Width 1.57"
  • Replaces Dynaflo 0425928, Jupiter 42007583
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.