Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GROZ

1/4" NPT Filter/Regulator/Lubricator

  • Item # 7DX45
  • My Part #
  • Mfr. Model # 7DX45
  • Catalog Page # 2609
  • UNSPSC # 27131603
1/4" NPT Filter/Regulator/Lubricator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $182.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.41 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features built-in piping adapters that allow you to easily remove/mount individual components without disturbing the air line.

View More

Technical Specs

  • Item - FRL Filter/Regulator/Lubricator
  • Number of Pieces - Air Treatment 3
  • Connection Size - Air Treatment 1/4" NPT
  • Max. Incoming Pressure - Air Treatment 145 psi
  • Adjustment Range - Air Treatment 7 to 145 psi
  • Max. Flow Range - Air Treatment 41 to 50 cfm
  • Max. Flow - Air Treatment 46 cfm
  • Bowl Material - Air Treatment Polycarbonate with Guard
  • Filter Rating - Air Treatment 40 micron
  • Size - Air Treatment Intermediate
  • Bowl Size - Air Treatment 1.0 oz.
  • Max. Temp. 140 Degrees F
  • Drain Type Semi Automatic
  • Overall Height 8.66"
  • Overall Width 9.84"
  • Replaces Dynaflo 0411048, Jupiter 42007534
  • Includes (1) 36JN49 Compressed Air Filter, (1) 36JN42 Air Regulator, (1) 36JN57 Modular Air Line Lubricator, (2) 36JP05 Mounting Clamp, (2) 36JN96 Pipe Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.