Skip Content

ST
GROZ

1/4" NPT Filter/Regulator/Lubricator with 7 to 145 psi Adjustment Range

  • Item # 7DX38
  • My Part #
  • Mfr. Model # 7DX38
  • Catalog Page # 2609
  • UNSPSC # 27131603
1/4" NPT Filter/Regulator/Lubricator with 7 to 145 psi Adjustment Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.91 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features built-in piping adapters that allow you to easily remove/mount individual components without disturbing the air line.

View More

Technical Specs

  • Item Filter/Regulator/Lubricator
  • Pipe Size 1/4" NPT
  • Max. Flow 53 cfm
  • Filter Rating 40 micron
  • Max. Pressure 145 psi
  • Adjustment Range 7 to 145 psi
  • Max. Temp. 140 Degrees F
  • Bowl Size 1.0 oz.
  • Bowl Material Polycarbonate with Guard
  • Adjustment Knob Standard
  • Number of Pieces 5
  • Drain Type Semi Automatic
  • Gauge Port Size 1/8" NPT
  • Overall Height 8.66"
  • Overall Width 7.17"
  • Size Intermediate
  • Replaces Dynaflo 0411041, Jupiter 42007468
  • Includes (1) 36JN65 Filter/Regulator, (1) 36JN57 Modular Air Line Lubricator, (1) 36JP05 Mounting Clamp, (2) 36JN96 Pipe Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.