Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GROZ

1-1/2" Mechanical Contractors Pressure Gauge, 0 to 200 psi

  • Item # 36JN75
  • My Part #
  • Mfr. Model # 36JN75
  • Catalog Page # 2609
  • UNSPSC # 23151820
1-1/2" Mechanical Contractors Pressure Gauge, 0 to 200 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $5.90 / each Offer Ends 10/01/18

Web Price $6.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gauge features steel case construction to resist impact in demanding applications.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application Mechanical Contractors
  • Gauge Nominal Dial Size 1-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Center Back
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 200
  • Gauge Accuracy +/-5.00%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Case Material Steel
  • Gauge Primary Range Numbered Graduations 40
  • Gauge Case Color Gray
  • Gauge Lens Material Glass
  • Basic Gauge Lens Material Glass
  • Operating Temp. Range 32 Degrees to 140 Degrees F
  • For Use With Air Regulators
  • Calibration Certificate Included No
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.