Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

GROVE

Red Powder-Coat Turnout Gear Storage Rack, Wall Mount Mounting, Number of Sides: 1

  • Item# 8NL26
  • Mfr. Model# RRWM-1/24
  • Catalog Page# N/A
  • UNSPSC# 30222106
Red Powder-Coat Turnout Gear Storage Rack, Wall Mount Mounting, Number of Sides: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $578.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The open-air rack design circulates air to quickly dry and extend the life of turnout gear. The shelves adjust to boot and helmet sizes. Additional features include apparel hooks, a hanging pole, and a nameplate label holder.

View More

Technical Specs

  • Item Turnout Gear Storage Rack
  • Mounting Wall Mount
  • Number of Sides 1
  • Number of Compartments 1
  • Compartment Size 24"
  • Color Red Powder-Coat
  • Overall Depth 20"
  • Overall Height 72"
  • Overall Length 25-3/4"
  • Material Steel
  • Includes (2) Bunker Pant Hooks, Snap-On Label Holder with Label, Hanging Pole
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.