Skip Content

TP
GROVE

Steel Fire Hose Rack, 1300 ft. Hose Capacity, For Hose Dia. 2-1/2"

  • Item # 20AT54
  • My Part #
  • Mfr. Model # HC-64-2T
  • Catalog Page # 1815
  • UNSPSC # 46191603
Fire Hose Rack,Steel,1300 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,076.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 320.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rack on wheels dries and stores hose, entry suits and dive gear in a small space. No climbing required. Durable red powder-coated steel drier lets fresh air flow fast, to naturally dry your equipment and prolong its service life.

View More

Technical Specs

  • Item Fire Hose Rack
  • Material Steel
  • Hose Capacity 1300 ft.
  • For Hose Dia. 2-1/2"
  • Height 79"
  • Width 34"
  • Length 72"
  • Finish Red Powder Coated
  • Includes Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.