Skip Content

TP
GROVE

Hose and Turnout Gear Dryer

  • Item # 20AT56
  • My Part #
  • Mfr. Model # DC-55
  • Catalog Page # N/A
  • UNSPSC # 46191603
Hose and Turnout Gear Dryer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,764.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 700.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features preset temperature controls to help ensure the proper drying temp. for each clothing or turnout item. Heavy-duty steel with a powder-coated finish. Unit includes 4 PPE hangers, 2 boot hangers and a glove rack that holds up to 26 gloves.

View More

Technical Specs

  • Item Hose and Turnout Gear Dryer
  • Overall Width 55"
  • Overall Depth 31"
  • Overall Height 80"
  • Color White
  • Includes (4) PPE Hangers, (2) Boot Hangers, (1) Glove Rack Which Holds 26 Gloves
  • Features 250 ft. Hose Capacity
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.