Skip Content

DG
GROUT-AIDE

Grout Marker, White, Large Chisel Tip, -50°F to 150°F, 1 EA

  • Item # 22XT59
  • My Part #
  • Mfr. Model # 05153
  • Catalog Page # N/A
  • Catalog Group # H4898
  • UNSPSC # 44121708
Industrial Marker,Fiber Nib,Concrete close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grout-Aide™ is a fast-drying, water-resistant formula that refreshes grout lines in tile floors, countertops, and walls. It covers stains and kills mold and mildew. It features a reversible nib, and is odorless and nontoxic. Use in nonventilated areas.

View More

Technical Specs

  • Marking Tool Product Group Grout Markers
  • Item Grout Marker
  • Color White
  • Marking Tool Tip Size Group Large
  • Features Fast Drying, Non Toxic, Odorless, Reversible Nib, Water Resistant
  • Marking Tool Surface Material Grout
  • Marking Tool Tip Shape Chisel
  • Min. Temp. -50 Degrees F
  • Max. Temp. 150 Degrees F
  • Dry Time 1 min.
  • Tip Size 1"
  • Standards OSHA, ASTM D-4236
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.