Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

GROUP 31 Tire Repair Patches: Patches & Plugs, Round, Automobile Tires/Light-Duty Truck Tires, Metal

Item 
33K050
Mfr. Model 
381

Product Details

Catalog Page
N/A
Brand
GROUP 31
Color
Black
Compatible Tire Type
Automobile Tires; Light-Duty Truck Tires
Material
Metal
Number of Pieces
20
Overall Diameter
1/8 in
Overall Length
2-1/4 in
Overall Width
1/8 in
Product Type
Patches & Plugs
Shape
Round
Manufacturer Part Number
381
UNSPSC
25172504
Country of Origin
USA (subject to change)
Product Description

Patches and plugs repair minor tire damage. Plugs repair punctures from nails or screws by filling the hole and creating a seal. Patches cover larger holes and adhere to the inside of tires.