Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
GROTE

Work Lamp, Spot, LED, Length 6-5/8 In.

  • Item# 5UVX7
  • Mfr. Model# 63641
  • Catalog Page# N/A
  • UNSPSC# 25172901
Work Lamp,Spot,LED,Length 6-5/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Work Lamp
  • Type Spot
  • Length 6-5/8"
  • Width 4-3/4"
  • Depth 3-7/16"
  • Color Clear
  • Shape Rectangle
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • Volt Bulb 12
  • Material Stainless Steel/Glass
  • Current Rating 0.8A
  • Termination Type Hardwired
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms