TP
GROTE

Stud Battery Harness, 17 In, Black

  • Item # 2FFJ3
  • My Part #
  • Mfr. Model # 84-9306
  • Catalog Page # N/A
  • UNSPSC # 26111703
Stud Battery Harness, 17 In, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stud-to-stud battery harness is designed to provide easier tight space routing and cold-weather flexibility with end-to-end batteries. It features heavy 2/0 gauge, rubber-insulated copper welding cable construction.

View More

Technical Specs

  • Item Stud Battery Harness
  • Color Black
  • Gauge 2/0 ga.
  • Insulation Material Rubber
  • Polarity Negative
  • Housing Material Copper
  • Connection Type Bolt
  • Attachment Type End-to-End
  • Length 17"
  • Features Heavy Duty; Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated; Provides Easier Tight Space Routing And Best Cold Weather Flexibility; Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite; Connected And Protected With Magna Tube Heat Shrink Tubing; Quick Link
  • For Use With Truck, Farm, Construction and Similar Equipment Applications
  • Standards Meets or Exceeds SAE and OEM Specifications
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.