TP
GROTE

Stud Battery Harness, 8-1/2 In, Red

  • Item # 2CWT4
  • My Part #
  • Mfr. Model # 84-9305
  • Catalog Page # N/A
  • UNSPSC # 26111703
Stud Battery Harness, 8-1/2 In, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stud-to-stud battery harness features heavy, 2/0 gauge copper welding cable with rubber insulation. It helps to provide easier, tight-space routing and cold-weather flexibility. It also features stackable, die-cast copper lugs with 36 ant-rotational teeth for a solid bite.

View More

Technical Specs

  • Item Stud Battery Harness
  • Color Red
  • Gauge 2/0 ga.
  • Insulation Material Rubber
  • Polarity Positive
  • Housing Material Copper
  • Connection Type Bolt
  • Attachment Type Side-by-Side
  • Length 8-1/2"
  • Features Heavy Duty; Heavy 2/0 Gauge Copper Welding Cable Is Color-Coded And Rubber Insulated; Provides Easier Tight Space Routing And Best Cold Weather Flexibility; Stackable Die-Cast Copper Lugs Have 36 Anti-Rotational Teeth For Solid Bite; Connected And Protected With Magna Tube Heat Shrink Tubing
  • For Use With Truck, Farm, Construction and Similar Equipment Applications
  • Standards Meets or Exceeds SAE and OEM Specifications
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.