Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GROTE

Low Profile Strobe Light,Amber,Flashing

  • Item # 13W990
  • My Part #
  • Mfr. Model # 77623
  • Catalog Page # N/A
  • UNSPSC # 39111706
Low Profile Strobe Light,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Profile Strobe Light
  • Item - Vehicle Lighting Grouping Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J845 Class II
  • Lighting Technology - Vehicle Lighting Flash Tube
  • Height - Vehicle Lighting 4-5/8"
  • Diameter - Vehicle Lighting 6-1/2"
  • Flashes per Minute 80 Double or 65 Quad
  • Base Material Epoxy
  • Housing Material Epoxy
  • Lens Material Polycarbonate
  • Lens Design Round, Screw On
  • Light Output 8 Joules Double, 17 Joules Quad
  • Voltage 12VDC
  • Current Drawn 2.3A
  • Watts 27.6
  • Includes Wiring Harness, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.