DG
GROTE

Rotating Beacon, Amber, Rotating

  • Item # 2FDL3
  • My Part #
  • Mfr. Model # 76033
  • Catalog Page # N/A
  • UNSPSC # 39111706
Rotating Beacon, Amber, Rotating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rotating Beacon
  • Item - Vehicle Lighting Grouping Rotating Beacon
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Rotating
  • Mounting - Vehicle Lighting Magnetic
  • Standards SAE J845 Class I
  • Lighting Technology - Vehicle Lighting Flash Tube
  • Length - Vehicle Lighting 7-1/4"
  • Width - Vehicle Lighting 5"
  • Height - Vehicle Lighting 5-3/8"
  • Features Low-Power Consumption Light
  • Flashes per Minute 80
  • Base Material Acrylic
  • Housing Material Acrylic
  • Lens Material Acrylic
  • Lens Design Teardrop
  • Light Output 4 Candela
  • Voltage 12VDC
  • Current Drawn 1.6400000000000001
  • Watts 19.68
  • Includes Cord w/Lighter Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products